
Time Switch Case, Indoor/Outdoor, NEMA 3R
Item #: 0087312
Cat #: 2T2500GA
UPC: 078275700598
$ 131.35 EA
Company wide:
0
in stock
Documents & Guides
Features: NEMA 3r Enclosure, Application: Pool/spa Equipment, High Moisture Areas Such As Car Washes, Industrial Water Spray Areas, Material: Plastic, Size: 9 3/8 X 5 1/2 X 3 5/8in
Overview
Features: NEMA 3r Enclosure, Application: Pool/spa Equipment, High Moisture Areas Such As Car Washes, Industrial Water Spray Areas, Material: Plastic, Size: 9 3/8 X 5 1/2 X 3 5/8in
Also known as: 078275700598, 2T2500GA, IMT2T2500GA
Specifications
| Type: | Enclosure |
| Color: | Gray |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Enclosure |
| Material: | Plastic |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 3R |