Replacement Motor, 125V

Item #: 0087302

Cat #: WG190-15D

UPC: 078275119567

$ 58.95 EA
Company wide:
0 in stock
Documents & Guides
Replacement Motor, 125V, 60 Hz, Compatible With: LS7000.

Overview

Replacement Motor, 125V, 60 Hz, Compatible With: LS7000.
Also known as: 078275119567, WG190-15D, IMTWG19015D

Specifications

Standards: California Proposition 65
Standards: California Proposition 65