Transformer, Dry Type, 9KVA, 480 Delta - 208/120, 3PH, NEMA 3R

Item #: 0087293

Cat #: C3F009KBS

UPC: 803423093174

Company wide:
0 in stock
Transformer, Dry Type, 9 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 3 Phase, NQT6 Case Style, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 3 Phase, NQT6 Case Style, NEMA 3R

HPS Fortress™ HPSC3F009KBS is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Also known as: 803423093174, C3F009KBS, HMDC3F009KBS

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 9kVA