#3 PH Insert Power Driver 1" Pk 5

Item #: 0087286
Cat #: PH315
UPC: 092644327261
$ 5.99 EA
Company wide:
0 in stock
#3 Phillips Insert Power Driver, 1-Inch, 5-Pack, Designed and constructed to withstand impact drills

Overview

#3 Phillips Insert Power Driver, 1-Inch, 5-Pack, Designed and constructed to withstand impact drills
Also known as: 092644327261, PH315, KLEPH315

Specifications

Type: Insert Bit, Philips
Length: 1 in
Standards: California Proposition 65
Size: # 3
Type: Insert Bit, Philips
Standards: California Proposition 65
Length: 1 in
Size: # 3

Customer Reviews

No reviews for this product
(0)