Solar Label AC MODULE, 4", PET, Red

Item #: 0087282

Cat #: 596-00252

UPC: 089306334903

$ 115.75 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, Printable, AC MODULE, 4.0" x 2.0", PET, Red, 50/roll

Overview

Solar Label, Printable, AC MODULE, 4.0" x 2.0", PET, Red, 50/roll
Also known as: 089306334903, 596-00252, TYN59600252

Specifications

Color: Red
Material: Polyester, Vinyl
Length: 4 in
Color: Red
Length: 4 in
Material: Polyester, Vinyl