2
more

Phillips Insert Power Driver, #2 x 1", 15-Pack
Item #: 0087278
Cat #: PH2115
UPC: 092644327230
Company wide:
0
in stock
Documents & Guides
Phillips Insert Power Driver, #2 x 1 inch, 15-Pack
Overview
Phillips Insert Power Driver, #2 x 1 inch, 15-Pack
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Also known as: 092644327230, PH2115, KLEPH2115
Specifications
| Type: | Insert Bit, Philips |
| Length: | 1 in |
| Size: | # 2 |
| Standards: | California Proposition 65 |
| Type: | Insert Bit, Philips |
| Size: | # 2 |
| Length: | 1 in |
| Standards: | California Proposition 65 |