Phillips Insert Power Driver, #1 x 1", 5-Pack

Item #: 0087272

Cat #: PH115

UPC: 092644327209

$ 6.89 EA
Company wide:
0 in stock
Documents & Guides
Phillips Insert Power Driver, #1 x 1 inch, 5-Pack

Overview

Phillips Insert Power Driver, #1 x 1 inch, 5-Pack

Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Also known as: 092644327209, PH115, KLEPH115

Specifications

Type: Insert Bit, Philips
Size: # 1
Length: 1 in
Standards: California Proposition 65
Type: Insert Bit, Philips
Length: 1 in
Size: # 1
Standards: California Proposition 65