
Power Nut Driver, 1/2 x 5", Out-of-Chuck
Item #: 0087270
Cat #: PND125
UPC: 092644327575
$ 23.47 EA
Company wide:
6
in stock
Documents & Guides
Power Nut Driver, Length: 5 inch, Hex Size: 1/2 inch, Out-of-Chuck
Overview
Power Nut Driver, Length: 5 inch, Hex Size: 1/2 inch, Out-of-Chuck
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Also known as: 092644327575, PND125, KLEPND125
Specifications
| Diameter: | 1/2 in |
| Length: | 5 in |
| Type: | Power Nut Driver |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in |
| Type: | Power Nut Driver |
| Length: | 5 in |
| Standards: | California Proposition 65 |