Power Nut Driver, 7/16"

Item #: 0087267

Cat #: PND71610

UPC: 092644327551

Company wide:
0 in stock
Power Nut Driver, Diameter: 7/16 inch, Out-of-Chuck Length: 10 inch

Overview

Power Nut Driver, Diameter: 7/16 inch, Out-of-Chuck Length: 10 inch

These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.

Also known as: 092644327551, PND71610, KLEPND71610

Specifications

Diameter: 7/16 in
Type: Bit Holder
Length: 10 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 10 in
Type: Bit Holder
Standards: California Proposition 65