This product has been discontinued.

Slotted/Square Power Bit, 3/16" Slot / 2" Square
Item #: 0087254
Cat #: 32744
UPC: 092644327445
Company wide:
0
in stock
Discontinued
Documents & Guides
Slotted/Square Power Bit, 3/16" Slot / 2" Square. 1/4 inch Hex Quick Connect Attachment, Replacement Bits for use with 32605.
Overview
Slotted/Square Power Bit, 3/16" Slot / 2" Square. 1/4 inch Hex Quick Connect Attachment, Replacement Bits for use with 32605.
Also known as: 092644327445, 32744, KLE32744
Specifications
| Length: | 2 in |
| Type: | Power Bit, Slotted |
| Diameter: | 1/4 in |
| Standards: | California Proposition 65 |
| Length: | 2 in |
| Diameter: | 1/4 in |
| Type: | Power Bit, Slotted |
| Standards: | California Proposition 65 |