TRANSFORMER 1PH 750VA 230/460/575-95/115 EIC

Item #: 0087243

Cat #: AE120750

UPC: 047503696934

Company wide:
0 in stock
Documents & Guides
ACME AE120750 AE Series Singl

Overview

ACME AE120750 AE Series Singl
Also known as: 047503696934, AE120750, ACMAE120750

Specifications

Type: Industrial Control
Volt Amps: 750
Primary Voltage: 230/460/575
Secondary Voltage: 95/115
Type: Industrial Control
Primary Voltage: 230/460/575
Volt Amps: 750
Secondary Voltage: 95/115