Multi-Tap Connector, 2 Port, 250 MCM - 10 AWG

Item #: 0087219

Cat #: PTA26-500-4/0

UPC: 783669740257

$ 421.37 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Multi-Tap Connector, Dual Rated, Main Conductor Range 500-4/0, Tap Range 4/0-6, 2-14, 2 Main Ports, 6 Tap Ports, Tin Plated, UL

Overview

Aluminum Multi-Tap Connector, Dual Rated, Main Conductor Range 500-4/0, Tap Range 4/0-6, 2-14, 2 Main Ports, 6 Tap Ports, Tin Plated, UL
Also known as: 783669740257, PTA26-500-4/0, ILSPTA2650040

Features & Benefits

  • Rated for copper or aluminum conductors
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Supplied with insulating cover to eliminate taping

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Material: Aluminum
Allowable Gauge Range: 8 - 6
Standards: California Proposition 65