Power Distribution Block, 1-Pole, 600V, Aluminum

Item #: 0087216

Cat #: PDB-24-500-1

UPC: 783669710670

$ 296.90 EA
Company wide:
3 in stock
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710670, PDB-24-500-1, ILSPDB245001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Poles: 1
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Color: Black
Volts AC: 600
Standards: California Proposition 65
Poles: 1
Material: Aluminum
Allowable Gauge Range: 4 - 500