6 AWG to 350 MCM, 3-Pole, Connector Block

Item #: 0087214

Cat #: PDB-22-350-3

UPC: 783669711011

$ 495.32 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 2 Ports Per Pole Line Side, 2 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 2 Ports Per Pole Line Side, 2 Ports Per Pole Load Side, 3 Pole, UL, CSA

Ilsco's Power Distribution Blocks provide great flexibility in using the connector as an in line

splice or to reduce conductor size, and provides a high degree of impact resistance with superior insulating qualities, low contact resistance, and is suitable for use with either copper or aluminum conductors.

Also known as: 783669711011, PDB-22-350-3, ILSPDB223503, terminal block

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 6 - 350