Power Distribution Block, Dual Rated

Item #: 0087212

Cat #: PDB-22-2/0-3

UPC: 783669710953

$ 280.33 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 2 Ports Per Pole Line Side, 2 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 2 Ports Per Pole Line Side, 2 Ports Per Pole Load Side, 3 Pole, UL, CSA

Dual Rated PDB Power Distribution Blocks provide a flexible, reliable solution for splicing or reducing conductor size in power distribution applications. Built with a high-strength 6061-T6 aluminum alloy body, electro-tin plated for low contact resistance, and mounted on a durable Valox insulating base, these blocks are designed for dependable performance with either copper or aluminum conductors. UL Recognized, CSA Certified, 90 degrees C rated, and suitable for 600V applications, they deliver durability, safety, and installation versatility.

Also known as: 783669710953, PDB-22-2/0-3, ILSPDB22203

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 14 - 2/0