Panelboard Lug, 1/0 AWG - 750 MCM, Aluminum

Item #: 0087207

Cat #: PB4-750

UPC: 783669195354

$ 269.23 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 4 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 4 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Ilsco's 6,000 different connector solutions create a powerful message. Contractors prefer innovative connectors and tools that simplify application, save time and assure a

reliable installation. Products like ClearTrax™, Nimbus®, ClearTap®, RocketSplice®, SnapBloc®, Kup-L-Tap® and more

Also known as: 783669195354, PB4-750, ILSPB4750, Piggy-back Lug

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3 - 500
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3 - 500
Material: Aluminum
Stud Size: 3/8 in