Cu Fuse Clip 100a-250/600v T

Item #: 0087205

Cat #: M-2398

UPC: 783669613100

$ 23.73 EA
Company wide:
0 in stock
Documents & Guides
Copper Fuse Clip, Class R Wire Reinforced, 250 to 600 V, 100 Amps

Overview

Copper Fuse Clip, Class R Wire Reinforced, 250 to 600 V, 100 Amps
Also known as: 783669613100, M-2398, ILSM2398

Features & Benefits

  • Supplied with permanently installed steel spring for tighter grip and positive contact
  • Can be used with either knife or ferrule type fuses
  • Spring is heat treated and plated to prevent hydrogen embrittlement

Specifications

Type: Fuse Clip
Standards: California Proposition 65
Type: Fuse Clip
Standards: California Proposition 65