Split Bolt Connector, Copper, 6 - 2 AWG

Item #: 0087195

Cat #: IK-2

UPC: 783669470109

Call for price
Clearance
Price good while supplies last
Company wide:
15 in stock
Copper Split Bolt, Conductor Range for Equal Main & Tap 2-6 Sol, UL, CSA

Overview

Copper Split Bolt, Conductor Range for Equal Main & Tap 2-6 Sol, UL, CSA

These connectors provide maximum conductivity and high breakage resistance. It allows maximum torque to be applied. Its suitable for direct burial in earth and concrete.

Also known as: 783669470109, IK-2, ILSIK2, Kurney, BUGGER

Features & Benefits

  • For copper conductors only
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2
Material: Copper
Allowable Gauge Range: 6 - 2
Standards: California Proposition 65