Ground Clamp, 5/8 in, 8 to 2 AWG

Item #: 0087190

Cat #: GRC-58

UPC: 783669266108

Call for price
Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Rod Clamp, Ground Rod Size 5/8in, UL, CSA

Overview

Permaground Bronze Ground Rod Clamp, Ground Rod Size 5/8in, UL, CSA
Also known as: 783669266108, GRC-58, ILSGRC58

Features & Benefits

  • For copper conductors only
  • Suitable for direct bury in earth or concrete
  • Suitable for grounding and bonding in applications such as swimming pools and spas

Specifications

Diameter: 5/8 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 3 - 2
Diameter: 5/8 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 3 - 2