Compression Sleeve, Copper

Item #: 0087185

Cat #: CTL-1000

UPC: 783669153484

$ 147.18 EA
Company wide:
0 in stock
Surecrimp Compression Sleeve, Copper, Conductor Size 1000, Long Barrel, Tin Plated, UL, CSA

Overview

Surecrimp Compression Sleeve, Copper, Conductor Size 1000, Long Barrel, Tin Plated, UL, CSA
Also known as: 783669153484, CTL-1000, ILSCTL1000

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 1000
Material: Copper
Standards: California Proposition 65
Color: White
Allowable Gauge Range: 1000