
$ 188.47 EA
Company wide:
9
in stock
Aluminum Split Bolt, Main Range 500-400, Tap Range 500-2, Tin Plated, UL, CSA
Overview
Aluminum Split Bolt, Main Range 500-400, Tap Range 500-2, Tin Plated, UL, CSA
Bite into conductor to break through Surface Oxides Manufactured from Heat Treated Aluminum Alloy Provides Maximum Conductivity and Strength Suitable for use with 35KV or less Provides Low Contact Resistance Provides Ease of Installation Rated to 90 degree C Electro-tin Plated
Also known as: 783669008371, AK-500, ILSAK500
Features & Benefits
- Dual rated for copper or aluminum conductors
- Suitable for use in circuits rated 35KV or less
- Triangular edges bite into the conductor to break through surface oxides which eliminate wire brushing
- Spacer bar separates dissimilar metals which prevents galvanic corrosion
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 400 - 500 |
| Material: | Aluminum |
| Allowable Gauge Range: | 400 - 500 |
| Standards: | California Proposition 65 |