1/0-2 AWG Split Bolt Connector

Item #: 0087169

Cat #: AK-1/0

UPC: 783669008333

$ 8.62 EA
Company wide:
537 in stock
Documents & Guides
Aluminum Split Bolt, Main Range 1/0-2, Tap Range 1/0-8, Tin Plated, UL, CSA

Overview

Aluminum Split Bolt, Main Range 1/0-2, Tap Range 1/0-8, Tin Plated, UL, CSA

Bite into conductor to break through Surface Oxides Manufactured from Heat Treated Aluminum Alloy Provides Maximum Conductivity and Strength Suitable for use with 35KV or less Provides Low Contact Resistance Provides Ease of Installation Rated to 90 degree C Electro-tin Plated

Also known as: 783669008333, AK-1/0, ILSAK10

Features & Benefits

  • Dual rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Triangular edges bite into the conductor to break through surface oxides which eliminate wire brushing
  • Spacer bar separates dissimilar metals which prevents galvanic corrosion

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Material: Aluminum
Allowable Gauge Range: 8 - 1/0
Standards: California Proposition 65