300 Compression Pigtail Adapter Offset, Aluminum

Item #: 0087168

Cat #: ACO-300

UPC: 783669009576

Call for price
Company wide:
0 in stock
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 300, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor Offset, Conductor Size 300, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel

Also known as: 783669009576, ACO-300, ILSACO300, Pin Adapter, Pin Connector, pin reducer

Features & Benefits

  • Pin is off center to allow connectors to be rotated for parallel applications where spacing is tight. Multiple conductor lugs hole spacing does NOT permit insertion of straight pin connectors
  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping
  • ACO-90 items have bent pins, providing additional installation flexibility

Specifications

Length: 2 3/4 in
Diameter: 0.530 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300
Length: 2 3/4 in
Material: Aluminum
Allowable Gauge Range: 300
Diameter: 0.530 in
Standards: California Proposition 65