CR43 8000 BTU 230V 50/60HZ 1PH

Item #: 0087153

Cat #: CR430826G026

UPC: 783510193126

$ 10251.68 EA
Company wide:
0 in stock
CR43 8,000 BTU, 230V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 47.00x18.00x13.00, Material/Finish: Galvanized

Overview

CR43 8,000 BTU, 230V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 47.00x18.00x13.00, Material/Finish: Galvanized

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510193126, CR430826G026, HOFCR430826G026

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 2344
Height: 43.310 in
Depth: 10.250 in
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Wattage: 2344
Depth: 10.250 in
Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 12
Height: 43.310 in