1
more

ETN E59-M18C116C02-D2 18mm iProx Cl
Item #: 0087144
Cat #: E59-M18C116C02-D2
UPC: 782116303960
$ 307.03 EA
Company wide:
0
in stock
Documents & Guides
EATON E59-M18C116C02-D2
Overview
EATON E59-M18C116C02-D2
Also known as: 782116303960, E59-M18C116C02-D2, CUTE59M18C116C02D2
Specifications
| Length: | 2 m |
| Diameter: | 18 mm |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Amps: | 0.500 |
| Mounting: | Threaded |
| Range: | 16 mm |
| Volts DC Range: | 6 - 48 |
| Length: | 2 m |
| Material: | Stainless Steel |
| Amps: | 0.500 |
| Range: | 16 mm |
| Diameter: | 18 mm |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Mounting: | Threaded |
| Volts DC Range: | 6 - 48 |