6-in-1 Combination Pliers

Item #: 0087124

Cat #: 48-22-3079

UPC: 045242251209

$ 19.97 EA
Company wide:
135 in stock
Documents & Guides
6-in-1 Long Nose Combination Pliers, Application: Reaming (1/2" -1" Pipe), Wire Stripping (10-20 AWG), Bolt Cutter (#6, #8), Wire Cutting, Pliers, Loop Maker

Overview

6-in-1 Long Nose Combination Pliers, Application: Reaming (1/2" -1" Pipe), Wire Stripping (10-20 AWG), Bolt Cutter (#6, #8), Wire Cutting, Pliers, Loop Maker

Milwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.

Also known as: 045242251209, 48-22-3079, MIL48223079

Features & Benefits

  • Reaming head design - smooths edges of metal pipe from 1/2 in. to 1 in.
  • Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
  • Wire stripper - strips 8-18 AWG (solid wire); 10-20 AWG (stranded wire)
  • One-handed swing lock - easy one-handed use and remains locked while in pouch; spring loaded for easy opening
  • Curved cutting blade for clean cuts through larger wire sizes
  • Rust protection - increases tool life by reducing corrosion
  • Forged alloy steel - for maximum tool strength and durability
  • Tether-ready handle loops

Specifications

Diameter Range: 1/2 - 1 in
Diameter Range: 1/2 - 1 in