
Company wide:
0
in stock
The IL336 composite inground is a low voltage luminaire that delivers the signature engineering and rugged construction that has made HADCO the leader in landscape lighting. Our patented lamp holder has integral fins to allow the height and angle of the lamp to be adjusted without any mechanical moving parts. Fixture offers 360° lamp rotation and up to 45° off vertical aiming adjustability, restricted only by the cutoff of the housing.
Overview
The IL336 composite inground is a low voltage luminaire that delivers the signature engineering and rugged construction that has made HADCO the leader in landscape lighting. Our patented lamp holder has integral fins to allow the height and angle of the lamp to be adjusted without any mechanical moving parts. Fixture offers 360° lamp rotation and up to 45° off vertical aiming adjustability, restricted only by the cutoff of the housing.
Also known as: 783352000149, IL336A, HADIL336A
Specifications
| Volts AC: | 12 |
| Color: | Black |
| Wattage: | 50 |
| Diameter: | 5 5/8 in |
| Volts AC: | 12 |
| Wattage: | 50 |
| Color: | Black |
| Diameter: | 5 5/8 in |