2/0 AWG Bare Stranded Copper, 1000' Reel

Item #: 0087065

Cat #: 10698990.

UPC: 980100335731

Company wide:
0 in stock
Documents & Guides
2/0 AWG Bare Stranded (7 Strand) Copper, 1000 Foot Reel

Overview

2/0 AWG Bare Stranded (7 Strand) Copper, 1000 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335731, 10698990.

Specifications

Length: 1000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded