Cabinet Tip Screwdriver, 3/16" x 6"

Item #: 0087053

Cat #: 35-186

UPC: 783250351862

$ 12.03 EA
Company wide:
0 in stock
Documents & Guides
Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 9-3/4 Inch, Shank Length: 6 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 Inch

Overview

Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 9-3/4 Inch, Shank Length: 6 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 Inch
Also known as: 783250351862, 35-186, IDE35186

Specifications

Type: Cabinet
Standards: California Proposition 65
Type: Cabinet
Standards: California Proposition 65