Wire-Nut® Wire Conn, Model 71B® Gray, 25,000/Box

Item #: 0087032

Cat #: 30-271

UPC: 783250302710

$ 0.10 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Connector; Wire-Nut®; Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 16 Awg, Min 2-16awg Max 2-16awg; Gray; Material: Flame-retardant Polypropelene; Voltage Rating: 300 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Model Number: 71b;flammability Rating: Ul 94v-2

Overview

Ideal; Wire Connector; Wire-Nut®; Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 16 Awg, Min 2-16awg Max 2-16awg; Gray; Material: Flame-retardant Polypropelene; Voltage Rating: 300 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Model Number: 71b;flammability Rating: Ul 94v-2

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition. With five color-coded models available, Wire-Nut® Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire.

Also known as: 783250302710, 30-271, IDE30271

Specifications

Standards: California Proposition 65
Standards: California Proposition 65