High Temp Wire-Nut® Black 59B™ 1,000/Box

Item #: 0087030

Cat #: 30-159

UPC: 783250301591

$ 0.19 EA
Company wide:
0 in stock
Documents & Guides
22 to 12 AWG High Temperature Wire ConnectorWire Connector, High Temperature Type, Black, Wire Range: 22 - 12 AWG, Package of 1000. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications. UL Listed up to 150°C (302°F)., Wire-Nut® *** Discontinued ***

Overview

22 to 12 AWG High Temperature Wire ConnectorWire Connector, High Temperature Type, Black, Wire Range: 22 - 12 AWG, Package of 1000. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications. UL Listed up to 150°C (302°F)., Wire-Nut® *** Discontinued ***
Also known as: 783250301591, 30-159, IDE30159

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Material: Copper
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)