12V/20V USB Power Source

Item #: 0086965

Cat #: DCB090

UPC: 885911327978

Company wide:
0 in stock
Documents & Guides
DEW DCB090 12V/20V PWR SRCE w/USB

Overview

DEW DCB090 12V/20V PWR SRCE w/USB

The 12 V/20 V MAX* USB Power Source is a great jobsite accessory with durability and two small USB ports to charge electronic devices.

Also known as: 885911327978, DCB090, DEWDCB090

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery