PLATT logo

Timing Relay, 120VAC Coil, On Delay, 11-Pin, Multi-Setting

Item #: 0086921
Cat #: TDB120ALD
UPC: 079458999471
$ 198.29 EA
Company wide:
0 in stock
Timing Relay, 120 Volt AC Coil, On Delay, 11-Pin, 0.1 - 102.3 Second, 0.1 Increments

Overview

Timing Relay, 120 Volt AC Coil, On Delay, 11-Pin, 0.1 - 102.3 Second, 0.1 Increments
The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8 or 11-pin plug-in package. The TDB Series features DIP switch selectable time delays ranging from 0.1-10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.
Also known as: 079458999471, TDB120ALD, LFUTDB120ALD

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Volts AC: 120
Mounting: Socket
Standards: California Proposition 65
Base: 11-Pin
Amps: 10
Volts AC: 120
Standards: California Proposition 65
Poles: 2
Type: Timing Relay
Mounting: Socket

Customer Reviews

No reviews for this product
(0)