Meter Stack, 125A, Residential, 3 Socket, 3-Phase in, 1-Phase Out

Item #: 0086872

Cat #: 1MM312RRLB

UPC: 786849052225

$ 751.24 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, 4 Jaw, Horn Bypass, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786849052225, 1MM312RRLB, CUT1MM312RRLB

Specifications

Amps: 125, 800
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 3
Phase: 1
Jaws: 4