Panelboard Interior, 225A, 480V

Item #: 0086835

Cat #: SE1304580

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Panelboard Interior, 225 Amp, 480V, 3-Phase, 35000 ka, 42-Circuit, Copper Bus, Feed Type: Top or Bottom, Number of Pole: 1 and 3, Wire Size: 4 AWG - 350 kcmil, H x L x W: 7" x 67" x 18"

Overview

Panelboard Interior, 225 Amp, 480V, 3-Phase, 35000 ka, 42-Circuit, Copper Bus, Feed Type: Top or Bottom, Number of Pole: 1 and 3, Wire Size: 4 AWG - 350 kcmil, H x L x W: 7" x 67" x 18"
Also known as: SE1304580, HAMSE1304580

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Circuits: 42
Amps: 225
Phase: 3
Volts AC: 480
Amps: 225
Poles: 3
Circuits: 42