

Klein D200028 8-1/16" Hi-Viz Diagonal Cutting Pliers
Item #:
0086809
Cat #:
D200028GLW
UPC:
092644380044
$ 37.49 EA
Company wide:
70
in stock
Documents & Guides
8-1/16" Hi-Viz Glow in the Dark High Leverage Diagonal Cutting Pliers, 2000 Series, Jaw Length: 13/16"
Overview
8-1/16" Hi-Viz Glow in the Dark High Leverage Diagonal Cutting Pliers, 2000 Series, Jaw Length: 13/16"
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Diagonal-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Also known as: 092644380044, D200028GLW, KLED200028GLW
Specifications
Type: | Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Length: | 8 1/16 in |
Standards: | California Proposition 65 |
Type: | Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 8 1/16 in |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)