NM-B - 12/2 Solid Copper Yellow 1000'

Item #: 0086795

Cat #: 122NMBGX1000REPUBL

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable
Also known as: 122NMBGX1000REPUBL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Yellow
Length: 1000 ft
Jacket: PVC
Volts AC: 600