Right Angle Drill Attachment

Item #: 0086752

Cat #: DWARA100

UPC: 885911302401

Company wide:
0 in stock
Documents & Guides
Right Angle Drill Attachment. Dimensions" 4.9" x 1.2" x 8.7".

Overview

Right Angle Drill Attachment. Dimensions" 4.9" x 1.2" x 8.7".

DEWALT right angle attachment. Fastener retention while using 1 In. bit tips.

Also known as: 885911302401, DWARA100, DEWDWARA100

Features & Benefits

  • Fastener retention while using 1 In. bit tips
  • Yellow/black/silver
  • Fastener retention
  • Manufactured by DEWALT

Specifications

Length: 8.700 in
Length: 8.700 in