This product has been discontinued.

M18 FUEL™ 4-1/2" - 5" Grinder, Side Switch Lock-On
Item #: 0086733
Cat #: 2781-20
UPC: 045242309399
Company wide:
0
in stock
Discontinued
Documents & Guides
Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool.
Overview
Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool.
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's high performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242309399, 2781-20, MIL278120
Features & Benefits
- POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC5.0 Battery pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
- Power to grind: world's first cordless grinder with corded performance
- Durability: same metal housing & gearing system as legendary high performance corded grinders
- 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
- Slide switch: reduces user fatigue
Specifications
| Type: | Cut-Off Tool, Grinder, Kit, Charger |
| Volts DC: | 18 |
| Type: | Cut-Off Tool, Grinder, Kit, Charger |
| Volts DC: | 18 |