Sustainable

Dimmable LED Lamp, A19, 10W, 120V, 5000K

Item #: 0086694
Cat #: LED10A19D50K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.
Also known as: LED10A19D50K, TCPLED10A19D50K

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)