1000 VA / 600 Watt, Uninterruptible Power Supply

Item #: 0086686

Cat #: 5S1000LCD

UPC: 743172043559

$ 238.42 EA
Company wide:
6 in stock
1000 VA / 600 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

Overview

1000 VA / 600 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
Also known as: 743172043559, 5S1000LCD, CUT5S1000LCD

Specifications

Wattage: 600
Volts AC: 120
Volt Amps: 1kVA
Wattage: 600
Volt Amps: 1kVA
Volts AC: 120