Insulated Electrical Glove Kit, Class 00, 11", Size 10

Item #: 0086668

Cat #: IGK00-11-10Y

UPC: 696812041333

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041333, IGK00-11-10Y, CEMIGK001110Y

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Length: 11 in
Class: 00
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 10
Class: 00