Insulated Electrical Glove Kit, Class 00, 11", Size 9

Item #: 0086665

Cat #: IGK00-11-9Y

UPC: 696812041487

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041487, IGK00-11-9Y, CEMIGK00119Y

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 9
Length: 11 in
Class: 00
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 9
Class: 00