3
more

8V MAX* Gyroscopic Screwdriver & Battery Kit
Item #: 0086616
Cat #: DCF680N1
UPC: 885911310321
Company wide:
0
in stock
Documents & Guides
8V MAX* Gyroscopic Screwdriver & Battery Kit, Motion Activation Variable Speed and Reversing Control, Adjustable Two-Position Handle, LED Lights on Top of Base
Overview
8V MAX* Gyroscopic Screwdriver & Battery Kit, Motion Activation Variable Speed and Reversing Control, Adjustable Two-Position Handle, LED Lights on Top of Base
DEWALT 8 V MAX gyroscopic screwdriver 1 battery kit. Allows illumination in confined areas without shadowing. Battery state of charge on tool allows end users to know when to charge packs. Allows for quick screwdriver bit change and holds 1 In. bit tips. 23 in-lbs of maximum torque output provides for a superior power to weight ratio in a variety of fastening applications. 8 V MAX battery pack allows for longer run-time and charges in one hour.
Also known as: 885911310321, DCF680N1, DEWDCF680N1
Specifications
| Volts AC: | 8 |
| Type: | Battery, Screwdriver |
| Volts AC: | 8 |
| Type: | Battery, Screwdriver |