ETN AGPV12005 AEGIS Powerline Filte

Item #: 0086594

Cat #: AGPV12005

UPC: 786685758183

$ 175.08 EA
Company wide:
0 in stock

Overview

C-H AGPV12005 1P 5A 120V AEGI
Also known as: 786685758183, AGPV12005, CUTAGPV12005

Specifications

Amps: 5
Volts AC: 120
Phase: 1
Amps: 5
Phase: 1
Volts AC: 120