ETN AGPH12005 AEGIS Powerline Filte

Item #: 0086585

Cat #: AGPH12005

UPC: 786685758077

$ 219.13 EA
Company wide:
0 in stock

Overview

C-H AGPH12005 1P 5A 120V AEGI
Also known as: 786685758077, AGPH12005, CUTAGPH12005

Specifications

Amps: 5
Volts AC: 120
Phase: 1
Amps: 5
Phase: 1
Volts AC: 120