Pure Sine Wave Inverter

Item #: 0086488

Cat #: PST-1500-12

UPC:

Company wide:
0 in stock
Documents & Guides
1500 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

1500 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

This high efficiency DC-AC inverter converts 12 Volts DC to 1500 Watts of pure sine-wave AC power at 120 Volts, 60 Hz. Features include overload protection, low battery alarm / shut down, low idle power draw. AC power is available from a NEMA-20R GFCI duplex outlet on the front panel. Safety certified to UL standards. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: PST-1500-12, SLXPST150012

Specifications

Wattage: 1500
Volts AC: 120
Volts DC: 12
Wattage: 1500
Volts DC: 12
Volts AC: 120