CUTFAZ-C50/3

Item #: 0086454

Cat #: FAZ-C50/3

UPC: 015082788784

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTFAZ-C50/3
Also known as: 015082788784, FAZ-C50/3, CUTFAZC503

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C