
Ring Tongues, High Temperature, 12 - 10, Stud Size: 10
Item #: 0086429
Cat #: MU10-10FHTK
UPC: 054007020950
$ 0.36 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 500/PK
Overview
Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 500/PK
3M™ Scotchlok™ High-Temperature Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
Also known as: 054007020950, MU10-10FHTK, MMMMU1010FHTK
Specifications
| Size: | 10 |
| Material: | Copper |
| Size: | 10 |
| Material: | Copper |