24.00in Straight Section

Item #: 0086392

Cat #: F66W24FG

UPC: 783510189808

$ 975.66 EA
Company wide:
0 in stock
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 6.00x6.00x24.00, Fiberglass

Overview

Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 6.00x6.00x24.00, Fiberglass

Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section wireway is temperature- and chemically-resistant fiberglass which protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510189808, F66W24FG, HOFF66W24FG

Features & Benefits

  • Fiberglass Feed-Through Wireway, Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs
  • The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications
  • Sections are available in lengths from 12 inch to 60 inch
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Fiberglass
Height: 6 in
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 1, IP55
Height: 6 in
Width: 6 in
Material: Fiberglass
Length: 24 in